missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Woven Wire Test Sieve, 300 mm O.D.
Stainless steel woven wire mesh test sieves are ideal for all types of laboratory sampling and particle size analysis
£221.56 - £226.00
Specifications
Diameter (Metric) Outer | 300 mm |
---|---|
Size (Metric) | 300 x 75 mm |
Material | Stainless Steel |
Height (Metric) | 75 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
16297441
|
Endecotts™
300SIW3.35 |
3.35 mm |
£226.00
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
15998630
|
Endecotts™
300SIW3.35 |
3.35 mm |
£226.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
15908640
|
Endecotts™
300SIW.710 |
710 μm |
£226.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
15988630
|
Endecotts™
300SIW1.7 |
1.7 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Certifications: ISO3310-1:2000, BS410-1:2000; DIN-ISO3310-1; NF ISO3310-1:2000
- Each sieve is supplied with a calibration certificate recording the number of aperture and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction. The type of weave will also be stated.
Specifications
300 mm | |
300 x 75 mm | |
Stainless Steel | |
75 mm |