missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Work dungarees with preformed knees, grey/black, XL, Mach 5
Description
60% cotton/40% polyester, with adjustable elasticated braces. Six pockets including two removable side pockets. Heavy weight garment: 270g/m2. Preformed knees with kneepad pockets for ergonomic fit.
- XL
- Chest size: 41.5-43.5
- Waist size: 35.5-38.5
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Style | Regular |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?