missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Work dungarees with preformed knees, grey/black, large, Mach 5
Description
60% cotton/40% polyester, with adjustable elasticated braces. Six pockets including two removable side pockets. Heavy weight garment: 270g/m2. Preformed knees with kneepad pockets for ergonomic fit.
- Large
- Chest size: 40-41.5
- Waist size: 32-35.5
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Style | Regular |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction