missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Withdrawal System for Solvents with Discharge Hose

Product Code. 16293802 Shop All Bürkle Products
Click to view available options
Flow Rate:
10 L/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16293802

Brand: Buerkle™ 56035004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Withdrawal system for solvents with discharge hose can be used to dispense high-purity liquids quickly and without complications. An excess pressure is produced in the container with pressurised gas (compressed air or nitrogen), thereby pumping the liquid out of the tank.

  • In the withdrawal system for solvents with discharge hose, the barrel pump has a flexible discharge hose
  • The steplessly adjustable immersion tube of the barrel pump can be adjusted to the respective tank
  • With barrel screw connection for steel barrels with R 2 in. thread
  • Can be adjusted for standard commercial tanks with thread adapters
  • The advantage of operation using pressure gas is that the user can extract even large amounts without effort while having both hands free to dispense the solvent
  • The barrel screw connection and shut-off valves seal off the barrel and pump hermetically
  • The compressed air or nitrogen connection (3-10 bar) can be provided via a mobile or stationary compressed air supply
  • Flexible connection options, operation with compressed air or inert gas (e.g. nitrogen)
  • Parts in contact with medium made of stainless steel (1.4301) and PTFE
  • Including transport stands, earthing cable for pressure regulating unit, connecting hose, key and adapter for compressed air supply
  • Compressed air supply adapter: 1x coupling connector NW 7.2 mm, 1x hose nozzle for internal Ø 6 mm, 1 x hose nozzle for internal Ø 8 mm
  • For UN tanks and barrels (test pressure at least 150 kpa)
  • The device complies with the requirements of the Pressure Equipment Directive 2014/68/EU
TRUSTED_SUSTAINABILITY

Specifications

Applications Withdrawal system for solvents
Flow Rate 10 L/min.
Includes Transport stands, earthing cable for pressure regulating unit, connecting hose, key and adapter for compressed air supply
For Use With Anti-Static Set
Depth (Metric) 95 cm
Type Withdrawal System for Solvents
Drum Opening Diameter R 2 in. thread
Material Stainless Steel (1.4301), PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.