missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Wire Tube Rack
Hold and transport blood collection tubes. Heathrow Scientific™ Wire Tube Rack can support either 18mm diameter tubes in a 3 x 5 format or 30mm diameter tubes in a 2 x 4 format.
Brand: Heathrow Scientific™ HS23108
Additional Details : Weight : 0.40820kg
Description
- Chemical-resistant epoxy-coated stainless steel
- Autoclavable
- Slotted bottom
Spécification
Tube Rack | |
Autoclavable | |
Tubes (16 mm) | |
108 | |
16 mm |
9 x 12 | |
Red | |
Epoxy-coated Stainless Steel | |
241 x 188 x 65mm |