missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Wire Tube Rack
Hold and transport blood collection tubes. Heathrow Scientific™ Wire Tube Rack can support either 18mm diameter tubes in a 3 x 5 format or 30mm diameter tubes in a 2 x 4 format.
£35.45 - £43.20
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (16 mm) |
Material | Epoxy-coated Stainless Steel |
Diameter (Metric) Opening | 16 mm |
Product Code | Brand | Holds | Array | Dimensions (L x W x H) | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Dimensions (L x W x H) | Color | Price | Quantity & Availability | ||
12347609
|
Heathrow Scientific™
HS23072 |
Tubes (16 mm) | 6 x 12 | 237 x 127 x 65mm | Blue |
£43.20
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12357609
|
Heathrow Scientific™
HS23108 |
Tubes (16 mm) | 9 x 12 | 241 x 188 x 65mm | Red |
£35.45
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
Description
- Chemical-resistant epoxy-coated stainless steel
- Autoclavable
- Slotted bottom
Specifications
Tube Rack | |
Tubes (16 mm) | |
16 mm |
Autoclavable | |
Epoxy-coated Stainless Steel |