missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Wire Test Tube Basket
Click to view available options
For Use With (Equipment):
Cylindrical Test Tubes
Unit Size:
Each
Description
- Autoclavable to 130°C
- Square in shape without handles
- Manufactured from nylon-coated mild steel
- Ideal for the storage of cylindrical test tubes
Specifications
Specifications
| Autoclavable | Autoclavable (130°C) |
| Depth (Metric) Outside | 100 mm |
| For Use With (Application) | Laboratory storage |
| For Use With (Equipment) | Cylindrical Test Tubes |
| Height (Metric) Exterior | 100 mm |
| Product Type | Wire Basket |
| Material | Nylon-coated Mild Steel |
| Width (Metric) Exterior | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction