missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Wire (Mesh) Basket

Product Code. 17879588 Shop All Tuttnauer Products
Click to view available options
Capacity (Metric):
19.5 L
26 L
29 L
Dimensions (Dia. x H):
362 x 190 mm
362 x 250 mm
362 x 280 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17879588

Brand: Tuttnauer BSK8300004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel mesh wire basket for bottles and general use.

  • Stainless Steel wire basket for the sterilization of solid items, or liquid in bottles.
  • The baskets are stackable and two baskets can be placed in the autoclave chamber.

Specifications

Capacity (English) 4.3 gal.
Capacity (Metric) 19.5 L
Depth (Metric) Chamber 19 cm
Depth (English) Chamber 7.6 in.
Length (English) 14.3 in.
Length (Metric) 36.2 cm
Product Type Autoclave Basket
Dimensions (Dia. x H) 362 x 190 mm
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.