missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wire Mesh Basket

Product Code. 17127924 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W x H):
100 x 100 x 100 mm
120 x 120 x 120 mm
140 x 140 x 140 mm
150 x 150 x 150 mm
160 x 160 x 160 mm
180 x 180 x 180 mm
200 x 200 x 150 mm
200 x 200 x 200 mm
250 x 150 x 150 mm
250 x 250 x 250 mm
300 x 200 x 150 mm
300 x 300 x 300 mm
400 x 200 x 150 mm
400 x 200 x 200 mm
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
17127924 160 x 160 x 160 mm Each
17187914 100 x 100 x 100 mm Each
17197914 120 x 120 x 120 mm Each
17107924 140 x 140 x 140 mm Each
17117924 150 x 150 x 150 mm Each
17137924 180 x 180 x 180 mm Each
17147924 200 x 200 x 150 mm Each
17157924 200 x 200 x 200 mm Each
17167924 250 x 150 x 150 mm Each
17177924 300 x 200 x 150 mm Each
17197924 400 x 200 x 150 mm Each
17107934 250 x 250 x 250 mm Each
17117934 300 x 300 x 300 mm Each
17167934 400 x 200 x 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Product Code. 17127924
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Basket that is useful for small instruments.

  • For small instruments
  • Available in different sizes

Specifications

Material Stainless Steel
Product Type Basket
Mesh Size 8 x 8 x 1 mm
For Use With (Application) Washing Glassware
For Use With (Equipment) Glassware Washers
Depth (Metric) 160 mm
Dimensions (L x W x H) 160 x 160 x 160 mm
Height (Metric) 160 mm
Length (Metric) 160 mm
Width (Metric) 160 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.