missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Superior Pressure NMR Tube Caps, 5.0mm Dia., Translucent
Ideal for experiments that require an air-tight environment under vacuum or low pressure less than 1 bar.
Brand: Bel-Art™ 66005-0110
Code : 03
Additional Details : Weight : 0.04310kg
Description
Use with medium- and heavy-walled NMR tubes for better seal and robustness in variable temperature experiments.Specifications
100 per pack | |
Gas Tight - Superior Pressure | |
Translucent | |
100/Pk. |
5.0 mm | |
Polyethylene | |
NMR Spectroscopy | |
Model: Wilmad™ 521-PC-100 |