missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Superior Pressure NMR Tube Caps, 5.0mm Dia., Translucent
Ideal for experiments that require an air-tight environment under vacuum or low pressure less than 1 bar.
£8.27 - £72.85
Specifications
Diameter (Metric) Outer | 5.0 mm |
---|---|
Description | Gas Tight - Superior Pressure |
Material | Polyethylene |
Color | Translucent |
For Use With (Application) | NMR Spectroscopy |
Product Code | Brand | Includes | Product Line | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Product Line | Price | Quantity & Availability | ||||
15328718
|
Bel-Art™
66005-0110 |
100 per pack | Model: Wilmad™ 521-PC-100 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15348728
|
Bel-Art™
66005-1010 |
1000 per pack | Model: Wilmad™ 521-PC-1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Use with medium- and heavy-walled NMR tubes for better seal and robustness in variable temperature experiments.Specifications
5.0 mm | |
Polyethylene | |
NMR Spectroscopy |
Gas Tight - Superior Pressure | |
Translucent |