missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring

Manufactured from Borosilicate glass. DURAN™ Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring is used for the storage, transport, safekeeping and sampling of substances.

Brand:  Duran™ 218606953

Code : A0

Additional Details : Weight : 1.03000kg

 View more versions of this product

Product Code. 11699928

  • £118.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Easy-to-read scale and large labelling field for in fired-on, highly durable white ceramic
  • Includes blue quick release closure (PP, integral lip seal) and pouring ring (PP)
  • Service temperature limit of closure and pouring ring: +140° C
  • Special thread means opening takes less than a turn. 
  • Wide outer diameter of the bottle neck permits easy filling and pouring out of powders and viscous substances
  • Autoclavable up to 121° C
  • USP Standard
  • Manufactured from Borosilicate glass
Specifications

Specifications

3500mL
Polypropylene
80mm
Screw Cap and Pouring Ring
140°C
1Each
Bottle
Yes
160mm
275mm
Quick Release Closure
USP Standard, EU Design 381983 Certified
Clear
Storage, transport, safekeeping and sampling of substances
Glass
Bottle
Yes
Yes
Blue
160mm
Wide Neck
Videos
Documentation