missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring

Manufactured from Borosilicate glass. DURAN™ Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring is used for the storage, transport, safekeeping and sampling of substances.

Brand:  Duran™ 1113949

Code : A0

Additional Details : Weight : 1.63184kg

 View more versions of this product

Product Code. 10114642

  • £183.00 / Each


In Stock 29
Add to basket

Specifications

Specifications

5000mL
Polypropylene
80mm
Screw Cap and Pouring Ring
140°C
1Each
Bottle
Yes
182mm
314mm
Quick Release Closure
USP Standard, EU Design 381983 Certified
Clear
Storage, transport, safekeeping and sampling of substances
Glass
Bottle
Yes
Yes
Blue
182mm
Wide Neck
Videos
Documentation