missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring

Manufactured from Borosilicate glass. DURAN™ Wide Neck Glass Laboratory Bottle with Screw Cap and Pouring Ring is used for the storage, transport, safekeeping and sampling of substances.

Brand:  Duran™ 1112713

Code : A0

Additional Details : Weight : 6.40000kg

 View more versions of this product

Product Code. 10378322

  • £216.00 / Pack of 10


In Stock 6
Add to basket

Specifications

Specifications

1000mL
Polypropylene
80mm
Screw Cap and Pouring Ring
140°C
10Pack
Bottle
Yes
101mm
222mm
Quick Release Closure
USP Standard, EU Design 381983 Certified
Clear
Storage, transport, safekeeping and sampling of substances
Glass
Bottle
Yes
Yes
Blue
101mm
Wide Neck
Videos
Documentation View accessory products