missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Wide Neck Glass Laboratory Bottle

Brand:  Duran™ 1178424

Code : Z4

Additional Details : Weight : 0.61000kg

Product Code. 10336313

  • £121.00 / Each


Estimated Shipment
05-07-2018
Add to basket

Specifications

Specifications

100mL
USP Standard, EU Design 381983 Certified
80mm
Borosilicate Glass
Bottle
Yes
Yes
101mm
Wide
1000mL
Clear
Storage, transport and safekeeping of substances
140°C
10Pack
Wide Neck Glass Bottles
101mm
218mm
Videos