Learn More
DWK Life Sciences DURAN™ Round Bottom Flask, wide neck, with beaded rim, non-DIN EN ISO size
Shop All DWK Life Sciences ProductsDescription
Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.
- The wide neck enables easy filling and cleaning
- The geometry permits very uniform heating
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Diameter (Metric) Base | 51 mm |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Suitable for heating mantles; Heating; Mixing several components; Sizes 50, 1000, 2000, 3000, 5000, 6000, 10000, 12000 and 20000 mL non-DIN ISO size |
| No. per Pack | 10/Pk. |
| Product Type | Non DIN EN ISO size |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.