missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Wide Mouth Containers with Handle

Product Code. p-7084531 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
2300 mL
4400 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11813682

Brand: Buerkle™ 03174400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Container with 2.3 l and 4.4 l contents and particularly wide opening. Therefore ideal for filling with bulk goods of all kinds. Products such as spices, tea, granulates can be packaged, stored or displayed as samples in these containers. Space-saving square shape.

  • Safe handling with integral handle
  • Transparent polyethylene provides good view of contents.
  • Leakproof wide-necked lid
  • 0317-2300 with tamper-evident screw cap made of blue PP, 0317-4400 with screw cap made of LDPE
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4400 mL
Color Transparent
Diameter (Metric) Inner Neck 109 mm
Includes LDPE screw cap
Material Polyethylene
Length (Metric) 142 mm
Quantity 1
Width (Metric) 142 mm
Thread Size (Metric) 120 mm
Closure Included Yes
Mouth Wide
Height (Metric) 263 mm
Closure Material LDPE
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.