missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ White Square Basin

Product Code. 13499888
Change view
Click to view available options
Capacity (Metric):
1 L
3 L
4.5 L
7 L
10 L
12 L
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
13499888 10 L Each
13469888 1 L Each
11728511 3 L Each
13479888 4.5 L Each
13489888 7 L Each
13409898 12 L Each
6 options
This item is not returnable. View return policy

Product Code. 13499888

Brand: Gilac™ G606121

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

White Square Basin fit for food contact provides storage with excellent mechanical and chemical resistance in the laboratory. Highly durable, easy to clean, and chemically resistant. Easy to stock since they are nestable.

  • Basin fit for food contact
  • Highly durable and chemical resistant
  • Easy to clean
  • Nesting with no suction effect
  • Moulded rim makes it easy to grasp

Specifications

Type Storage Tub
Material LDPE
Color White
Shape Square
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Certifications/Compliance Food Contact Certified
Length (English) 13.8 in.
Length (Metric) 350 mm
Width (English) 13.8 in.
Width (Metric) 350 mm
Height (English) 5.3 in.
Height (Metric) 135 mm
Weight (English) 21.87 oz.
Weight (Metric) 0.62 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.