missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ White Square Basin

Product Code. 11728511
Change view
Click to view available options
Capacity (Metric):
1 L
3 L
4.5 L
7 L
10 L
12 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11728511 3 L Each
13469888 1 L Each
13479888 4.5 L Each
13489888 7 L Each
13499888 10 L Each
13409898 12 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11728511 Supplier Gilac™ Supplier No. G605821
  • ONLINE EXCLUSIVE PRICE
    £7.86
    £5.01 / Pack of 1
    Save £2.85
    36% Off
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

White Square Basin fit for food contact provides storage with excellent mechanical and chemical resistance in the laboratory. Highly durable, easy to clean, and chemically resistant. Easy to stock since they are nestable.

  • Basin fit for food contact
  • Highly durable and chemical resistant
  • Easy to clean
  • Nesting with no suction effect
  • Moulded rim makes it easy to grasp

Specifications

Type Storage Tub
Material LDPE
Color White
Shape Square
Capacity (English) 0.8 gal.
Capacity (Metric) 3 L
Certifications/Compliance Food Contact Compliance
Length (English) 8.7 in.
Length (Metric) 220 mm
Width (English) 8.7 in.
Width (Metric) 220 mm
Height (English) 3.7 in.
Height (Metric) 95 mm
Weight (English) 7.41 oz.
Weight (Metric) 0.21 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.