Learn More
Whirl-Pak™ Write-On Homogenizer Sterilized Filter Bag

Full-page filters solids out of a sample when using a homogenizer blender. Bags contain a finely perforated middle layer to filter solids and feature puncture proof tabs that help form a leak free closure.
£294.00 - £394.00
Specifications
Product Type | Blender Bag (Straight Bottom) |
---|---|
Autoclavable | Not Autoclavable |
Certifications/Compliance | FDA Approved |
Color | Clear with White Block |
Disposable | Single-use |
Product Code | Brand | Capacity (Metric) | Closure Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Type | Price | Quantity & Availability | ||||
11763839
![]() |
Whirl-Pak™
B01318WA |
1627 mL | Tape and Wire |
£294.00
Pack of 250 |
Estimated Shipment: 11-03-2025
Log in to see stock. |
||||
16811600
![]() |
Whirl-Pak™
B01547WA |
1627 mL | None |
£394.00
Pack of 250 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
Description
Full-page filters solids out of a sample when using a homogenizer blender. Bags contain a finely perforated middle layer to filter solids and feature puncture proof tabs that help form a leak free closure.
- Ideal for liquid, semi-solid, or solid samples
- Filter layer separates liquid and solids, allowing for easy pipetting
- Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times
- White write-on area
- Suitable for use with most homogenizer blenders
- Puncture proof tabs with no sharp points to damage bags or gloves
- Collect, blend and incubate samples all in one container, lower CO2 impact to sampling bottle
- Polyethylene
Order Info
Not for use at temperatures above 82°C (180°F).
Compliance
Meet requirements for single-serve containers for milk and milk products.
Specifications
Blender Bag (Straight Bottom) | |
FDA Approved | |
Single-use | |
Stomacher, Blender, Homogenizer | |
Polyethylene | |
Continuous perimeter seal with tape and wire closure, full-page filter |
Not Autoclavable | |
Clear with White Block | |
Collect, Store, and Transport Samples | |
Bag | |
Sterile | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.