missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Write-On Homogenizer Sterilized Filter Bag
GREENER_CHOICE

Product Code. 16811600 Shop All Whirl-Pak Products
Change view
Click to view available options
Capacity (Metric):
710 mL
1627 mL
Closure Type:
None
Tape and Wire
Unit Size:
Pack of 1500
Pack of 250
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Type unitSize
16811600 1627 mL None Pack of 250
30286579 710 mL Tape and Wire Pack of 1500
11763839 1627 mL Tape and Wire Pack of 250
30286574 1627 mL None Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16811600 Supplier Whirl-Pak™ Supplier No. B01547WA
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Full-page filters solids out of a sample when using a homogenizer blender. Bags contain a finely perforated middle layer to filter solids and feature puncture proof tabs that help form a leak free closure.

  • Ideal for liquid, semi-solid, or solid samples
  • Filter layer separates liquid and solids, allowing for easy pipetting
  • Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times
  • White write-on area
  • Suitable for use with most homogenizer blenders
  • Puncture proof tabs with no sharp points to damage bags or gloves
  • Collect, blend and incubate samples all in one container, lower CO2 impact to sampling bottle
  • Polyethylene

Order Info

Not for use at temperatures above 82°C (180°F).

Compliance

Meet requirements for single-serve containers for milk and milk products.

Specifications

Description No closure
Autoclavable Not Autoclavable
Certifications/Compliance FDA Approved
Closure Type None
Color Clear with White Block
Disposable Single-use
For Use With (Application) Collect, Store, and Transport Samples
For Use With (Equipment) Stomacher, Blender, Homogenizer
Includes Bag
Material Polyethylene
Sterility Sterile
Tubing Style Continuous perimeter seal with tape and wire closure, full-page filter
Fill Volume 55 oz
Latex Free Yes
No. per Pack 250/Pk.
Outer Packaging Cardboard
Product Line Blender Bag
Protective Inner Packaging Plastic
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 3 mil
Dimensions (L x W) 12 x 7.5 in. (30 x 19 cm)
Length (English) 12 in.
Width (English) 7.5 in.
Height (English) 12 in.
Height (Metric) 30 cm
Product Type Blender Bag (Straight Bottom)
Capacity (English) 55 oz.
Capacity (Metric) 1627 mL
Length (Metric) 30 cm
Width (Metric) 19 cm
Thickness (Metric) 0.076 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.