missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Trypsinizing Flasks with Side Arm

Product Code. 10694943 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
35 mL
75 mL
150 mL
300 mL
700 mL
Graduated:
No
Yes
Unit Size:
Each
Product Code. Capacity (Metric) Graduated unitSize
10694943 35 mL No Each
12441391 300 mL No Each
12471391 75 mL Yes Each
12451391 700 mL No Each
12431391 150 mL No Each
12481391 150 mL Yes Each
10685713 75 mL No Each
7 options
This item is not returnable. View return policy

Product Code. 10694943

Brand: DWK Life Sciences 355752

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flasks feature deep-fluted sides to promote mixing. A dam below the sidearm retains untrypsinized tissue when decanting. A deep skirted screw cap on the sidearm prevents contamination of flask contents.

  • Sidearm allows easier decanting of contents while retaining large particles behind the dam
  • Sidearm caps are 20-415 size
  • Caps have white styrene-butadiene rubber liners
  • Flasks made from Wheaton 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E- 438 Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Description Style: Erlenmeyer Trypsinizing
Capacity (Metric) 35 mL
Material Borosilicate Glass
For Use With (Application) Used for forming cell suspensions through trypsin digestion of connective proteins
Includes 20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner
Thread Size 430
Autoclavable Autoclavable
Graduated No
Closure Type Screw
Closure Size 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.