missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Deep fluted sides enhance agitation
- Manufactured from low-extractable borosilicate glass
- Excellent quality and low extractables
- Deep-skirted rubber-lined screw caps
- Available graduated or ungraduated
Specifications
Specifications
| Description | Style: Erlenmeyer Trypsinizing |
| Capacity (Metric) | 35 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Used for forming cell suspensions through Trypsin digestion of connective Proteins |
| Thread Size | 430 |
| Autoclavable | Autoclavable |
| Graduated | No |
| Closure Type | Screw |
| Closure Size | 24 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?