missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Standard Opening Glass Vials
Made with Type I Borosilicate glass
£217.00 - £245.00
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass |
Volume (Metric) | 1.5 mL |
Height (English) | 1.25 in. |
Volume (English) | 0.05 oz. |
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | ||||
12432591
|
DWK Life Sciences
223682 |
Clear | 100 Pk. |
£217.00
Pack of 1000 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
12492591
|
DWK Life Sciences
223692 |
Amber | 1000 Cs. |
£242.00
Pack of 1000 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
12442591
|
DWK Life Sciences
223682-01 |
Clear | 1000 Cs. |
£245.00
Pack of 1000 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
Description
- 1.5mL (0.05 oz.)
- 12 dia. x 32mm H (0.47 dia. x 1.26 in. H)
- 11mm (0.43 in.) Crimp Top
Specifications
12 mm | |
1.5 mL | |
0.05 oz. | |
32 mm |
Borosilicate Glass | |
1.25 in. | |
Crimp Cap | |
11 mm |