missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Standard Opening Glass Vials

Product Code. 12432591 Shop All Wheaton Science Products Products
Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Cs.
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 12432591

Brand: DWK Life Sciences 223682

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made with Type I Borosilicate glass

  • 1.5mL (0.05 oz.)
  • 12 dia. x 32mm H (0.47 dia. x 1.26 in. H)
  • 11mm (0.43 in.) Crimp Top

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.5 mL
Height (English) 1.25 in.
Volume (English) 0.05 oz.
Closure Type Crimp Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size 11 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.