missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Snap Caps for Wheaton E-Z™ Vials

Easy-to-use snap caps

Brand:  DWK Life Sciences 242772-04

Additional Details : Weight : 0.36290kg

 View more versions of this product

Product Code. 12438872

  • £665.00 / Pack of 1000
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

  • Closure Type: Snap Cap
  • Material: Polyethylene
  • Size: 11mm (0.433 in.)

Specifications

Specifications

PTFE/Silicone/PTFE
Polyethylene
11 mm
Red
1000/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers