missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Snap Caps for Wheaton E-Z™ Vials
Easy-to-use snap caps
£384.00 - £790.00
Product Code | Brand | Color | Material (Liner) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material (Liner) | Price | Quantity & Availability | ||||
12418872
|
DWK Life Sciences
242772-01 |
Blue | PTFE/Silicone/PTFE |
£655.00
Pack of 1000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
10543404
|
DWK Life Sciences
242775 |
Clear | PTFE/Silicone with Slit |
£790.00
Pack of 1000 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
12438882
|
DWK Life Sciences
242786 |
Clear | PTFE/Rubber |
£384.00
Pack of 1000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
10614533
|
DWK Life Sciences
242772 |
Clear | PTFE/Silicone/PTFE |
£665.00
Pack of 1000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
12408882
|
DWK Life Sciences
242776-04 |
Red | PTFE/Silicone |
£530.00
Pack of 1000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
12438872
|
DWK Life Sciences
242772-04 |
Red | PTFE/Silicone/PTFE |
£665.00
Pack of 1000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
12448872
|
DWK Life Sciences
242772-05 |
Yellow | PTFE/Silicone/PTFE |
£665.00
Pack of 1000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
12478872
|
DWK Life Sciences
242776 |
Clear | PTFE/Silicone |
£555.00
Pack of 1000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
Description
- Closure Type: Snap Cap
- Material: Polyethylene
- Size: 11mm (0.433 in.)
Specifications
Polyethylene | |
11 mm |