missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shaker Flasks With Three Baffles
Shop All Wheaton Science Products ProductsDescription
- For use with orbital or reciprocating shakers
- Baffles improve aeration and mixing for microbial and bacterial cultures
- Break resistant lip for use with stopper, cotton plug or film cover
- Pinched neck design to reduce splashing on flasks with 4 baffles
Specifications
Specifications
| Description | Style: Shaker |
| Diameter (English) Outer | 4.7 in. |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| For Use With (Equipment) | Orbital or reciprocating shakers |
| Height (English) | 6.8 in. |
| Height (Metric) | 17.3 cm |
| Neck Style | Pinched |
| Autoclavable | Autoclavable |
| Bottom Shape | Baffled |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?