missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Shaker Flasks With Three Baffles

Product Code. 11511275 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11511275 50 mL Each
11521275 125 mL Each
11531275 250 mL Each
11551275 1000 mL Each
11541275 500 mL Each
11561275 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11511275 Supplier DWK Life Sciences Supplier No. 353255
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Autoclavable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.

  • For use with orbital or reciprocating shakers
  • Baffles improve aeration and mixing for microbial and bacterial cultures
  • Break resistant lip for use with stopper, cotton plug or film cover
  • Pinched neck design to reduce splashing on flasks with 4 baffles
TRUSTED_SUSTAINABILITY

Specifications

Description Style: Shaker
Diameter (English) Outer 2 in.
Capacity (Metric) 50 mL
Material Borosilicate Glass
For Use With (Equipment) Orbital or reciprocating shakers
Height (English) 3.26 in.
Height (Metric) 8.3 cm
Neck Style Pinched
Autoclavable Autoclavable
Bottom Shape Baffled
Diameter (Metric) Outer 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.