missing translation for 'onlineSavingsMsg'
Learn More

Wheaton Science Nephelo Culture Flasks

Product Code. 12654813 Shop All Wheaton Science Products Products
Click to view available options
:
500mL
This item is not returnable. View return policy

Product Code. 12654813

Brand: Wheaton Science Products 351054

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Description Style: Nephelo culture
Capacity (Metric) 500 mL
Material Borosilicate Glass
For Use With (Equipment) Turbidity meter or nephelometer
Includes Sidearm and side clean-out port
Length (English) 5.1 in.
Length (Metric) 13 cm
Thread Size 430
Autoclavable Autoclavable
Closure Size 38 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.