missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders With Radial Serrations

Serrated PTFE pestle disperses homogenate into the mortar cylinder more efficiently

Brand:  DWK Life Sciences 357984

Additional Details : Weight : 0.27220kg

 View more versions of this product

Product Code. 12431461

  • £339.00 / Pack of 2
Estimated Shipment: 11-09-2024
to see stock.
Add to basket

Description

Description

Grinders are precisely constructed with completely interchangeable parts, allowing for easier replacement of parts.

  • Mortar made from low extractable borosilicate glass
  • Radial serrated PTFE pestle
  • Interchangeable parts
  • Autoclavable

Order Info

Grinding chamber clearance is 0.004 in. to 0.006 in. (0.1 to 0.15mm). Depth of the serrations is 0.020 in. to .025 in. . Diameter of the stainless steel shaft is 0.25 in. (6.3mm).

Specifications

Specifications

0.74 in.
0.5 oz.
Borosilicate Glass, PTFE
8.62 in.
3.3 in.
0.5 oz., 15mL
19mm
15 mL
Tissue Grinder
219mm
84mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers