missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders With Radial Serrations

Product Code. p-3303330 Shop All Wheaton Science Products Products
Click to view available options
Capacity:
0.06 oz., 2mL
0.16 oz., 5mL
0.33 oz., 10mL
0.5 oz., 15mL
1.01 oz., 30mL
1.85 oz., 55mL
Diameter (English) Outside:
0.47 in.
0.51 in.
0.62 in.
0.74 in.
0.94 in.
1.18 in.
Length (English):
7.99 in.
8.62 in.
10.4 in.
Length (English) Tube:
1.7 in.
2.59 in.
2.91 in.
3.3 in.
4.64 in.
5.1 in.
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 12411461

Brand: DWK Life Sciences 357979

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Serrated PTFE pestle disperses homogenate into the mortar cylinder more efficiently

Grinders are precisely constructed with completely interchangeable parts, allowing for easier replacement of parts.

  • Mortar made from low extractable borosilicate glass
  • Radial serrated PTFE pestle
  • Interchangeable parts
  • Autoclavable

Order Info

Grinding chamber clearance is 0.004 in. to 0.006 in. (0.1 to 0.15mm). Depth of the serrations is 0.020 in. to .025 in. . Diameter of the stainless steel shaft is 0.25 in. (6.3mm).

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outside 0.62 in.
Diameter (Metric) Outside 16mm
Capacity (English) 0.33 oz.
Capacity (Metric) 10 mL
Material Borosilicate Glass, PTFE
Product Type Tissue Grinder
Length (English) 8.62 in.
Length (Metric) 219mm
Length (English) Tube 2.91 in.
Length (Metric) Tube 74mm
Capacity 0.33 oz., 10mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.