missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Nephelo Culture Flask with Cleanout Port and Caps
Shop All Wheaton Science Products ProductsDescription
- Low-extractable borosilicate glass
- Side arm size, 19 × 140mm
- Cap sizes, 38mm-430 (top cap) and 20mm-415 (side arm cap)
- Caps have white rubber liner
Specifications
Specifications
| Capacity (Metric) | 300 mL |
| Material | Borosilicate Glass |
| For Use With (Equipment) | Turbidity meter or nephelometer |
| Includes | 19 x 140 mm Sidearm |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Thread Size | 430 |
| Autoclavable | Autoclavable |
| Closure Size | 38 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?