missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Nephelo Culture Flask with Cleanout Port and Caps

Product Code. 12491371 Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
300 mL
500 mL
1000 mL
Includes:
14 x 140 mm Sidearm
19 x 140 mm Sidearm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12491371

Brand: DWK Life Sciences 351454

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features depressed side arm and side clean-out port

  • Low-extractable borosilicate glass
  • Side arm size, 19 × 140mm
  • Cap sizes, 38mm-430 (top cap) and 20mm-415 (side arm cap)
  • Caps have white rubber liner

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 300 mL
Material Borosilicate Glass
For Use With (Equipment) Turbidity meter or nephelometer
Includes 14 x 140 mm Sidearm
Length (English) 5.5 in.
Length (Metric) 14 cm
Thread Size 430
Autoclavable Autoclavable
Closure Size 38 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.