missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Low-Profile Reservoirs
Replacement glass reservoirs for Acurex™ Low-Profile Dispensers
£50.10 - £89.70
Specifications
Product Type | Reservoir |
---|---|
Color | Amber |
Material | Glass |
For Use With (Equipment) | Acurex™ low profile dispenser |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12447201
|
DWK Life Sciences
844082 |
250 mL |
£50.10
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
12457201
|
DWK Life Sciences
844086 |
1000 mL |
£89.70
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
Description
- Replacement Amber Glass Reservoir
Specifications
Reservoir | |
Amber | |
Glass | |
Acurex™ low profile dispenser |