missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap

Product Code. 12487391 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Autoclavable:
Not Autoclavable
Color:
Clear
Translucent
Unit Size:
Pack of 24
Pack of 36
Pack of 48
Pack of 72
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Autoclavable Color Unit Size
12487391 1000 mL Not Autoclavable Clear Pack of 24
12437391 30 mL Not Autoclavable Clear Pack of 72
12477381 30 mL Not Autoclavable Translucent Pack of 72
12447391 60 mL Not Autoclavable Clear Pack of 48
12487381 60 mL Not Autoclavable Translucent Pack of 48
12427381 60 mL Not Autoclavable Translucent Pack of 48
12497381 125 mL Not Autoclavable Translucent Pack of 36
12457391 125 mL Not Autoclavable Clear Pack of 36
12467391 250 mL Not Autoclavable Clear Pack of 36
12407391 250 mL Not Autoclavable Translucent Pack of 36
12447381 250 mL Not Autoclavable Translucent Pack of 36
12417391 500 mL Not Autoclavable Translucent Pack of 24
12477391 500 mL Not Autoclavable Clear Pack of 24
12457381 500 mL Not Autoclavable Translucent Pack of 24
12427391 1000 mL Not Autoclavable Translucent Pack of 24
12467381 1000 mL Not Autoclavable Translucent Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 12487391 Supplier DWK Life Sciences Supplier No. W209917
  • ONLINE EXCLUSIVE PRICE
    £255.00
    £198.80 / Pack of 24
    Save £56.20
    22% Off
Estimated Shipment: 08-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

WHEATON™ Wide Mouth Jars in Polypropylene and Polystyrene with Screw Cap are durable containers available in PP or PS with unlined or foam-lined PP screw caps. PP jars with unlined caps are autoclavable, ideal for secure storage of solid samples and powders.

  • Good resistance to inorganic chemicals
  • Pre-attached white polypropylene screw cap with foamed polyethylene liner

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Clear
Diameter (English) 4.56 in.
Includes Screw Cap
Material Polystyrene
Sterility Non-sterile
Closure Color White
Clarity Clear
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 97 mm
Height (English) 3.8 in.
Chemical Label Unlabeled
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 120-400 mm
Diameter (Metric) 116 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Disposable Reusable
Product Type Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.