missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks
Shop All Wheaton Science Products ProductsDescription
- Borosilicate glass, USP Type I
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
- For suspension cell culture with a magnetic stirrer
- 1 per case
Specifications
Specifications
| Closure Material | Silicone Rubber |
| Diameter (English) Outer | 3.1 in. |
| Capacity (Metric) | 125 mL |
| Height (English) | 5.7 in. |
| Height (Metric) | 14.7 cm |
| Side Arm Joint | 33-430 |
| Surface Coating | PTFE Resin |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 80 mm |
| Closure Size | 51-440 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?