missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks

Product Code. 10306901 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10306901 500 mL Each
10224771 25 mL Each
10613492 50 mL Each
10366801 125 mL Each
10346851 250 mL Each
10663872 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10306901 Supplier DWK Life Sciences Supplier No. 356952

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Provide maximum surface between culture and glass flask

  • Borosilicate glass, USP Type I
  • PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
  • Silicone rubber-lined cap
  • Autoclavable
  • For suspension cell culture with a magnetic stirrer
  • 1 per case

 

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Silicone Rubber
Diameter (English) Outer 5.1 in.
Diameter (Metric) Side Arm 4.5 cm
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 7.6 in.
Height (Metric) 19.5 cm
Surface Coating PTFE Resin
Autoclavable Autoclavable
Diameter (Metric) Outer 130 mm
Closure Size 10 to 44 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.