missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks

Provide maximum surface between culture and glass flask

Brand:  DWK Life Sciences 356954

Code : A0

Additional Details : Weight : 2.63080kg

 View more versions of this product

Product Code. 10663872

  • £1190.00 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Borosilicate glass, USP Type I
  • PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
  • Silicone rubber-lined cap
  • Autoclavable
  • For suspension cell culture with a magnetic stirrer
  • 1 per case

 

Specifications

Specifications

Silicone Rubber
4.5 cm
10.2 in.
PTFE Resin
150 mm
5.9 in.
1000 mL
26 cm
Autoclavable
10 to 44 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers