missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks

Product Code. 10613492 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10613492 50 mL Each
10224771 25 mL Each
10366801 125 mL Each
10306901 500 mL Each
10346851 250 mL Each
10663872 1000 mL Each
6 options
This item is not returnable. View return policy

Product Code. 10613492

Brand: DWK Life Sciences 356945

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provide maximum surface between culture and glass flask

  • Borosilicate glass, USP Type I
  • PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
  • Silicone rubber-lined cap
  • Autoclavable
  • For suspension cell culture with a magnetic stirrer
  • 1 per case

 

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Silicone Rubber
Diameter (English) Outer 2.1 in.
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (English) 5.7 in.
Height (Metric) 14.7 cm
Side Arm Joint 15-415
Surface Coating PTFE Resin
Autoclavable Autoclavable
Diameter (Metric) Outer 5.4 cm
Closure Size 38-430
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.