missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Celstir™ Spinner Double Side Arm Flasks without Water Jacket
Provide maximum surface between culture and glass flask
Brand: DWK Life Sciences 356879
Code : 50
Additional Details : Weight : 0.72570kg
Description
Provide maximum surface between culture and glass flask
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
Specifications
Silicone Rubber | |
250 mL | |
6.8 in. | |
Flask, impeller and caps | |
PTFE Resin | |
85 mm |
3.3 in. | |
Borosilicate Glass | |
17.5 cm | |
33-430 | |
Autoclavable | |
51-440 |