missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Celstir™ Spinner Double Side Arm Flasks without Water Jacket
Provide maximum surface between culture and glass flask
Brand: DWK Life Sciences 356873
Code : 50
Additional Details : Weight : 0.40830kg
Description
Provide maximum surface between culture and glass flask
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
Specifications
Silicone Rubber | |
25 mL | |
4.8 in. | |
Flask, impeller and caps | |
PTFE Resin | |
38 mm |
1.4 in. | |
Borosilicate Glass | |
12.2 cm | |
15-415 | |
Autoclavable | |
38-430 |