missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Celstir™ Spinner Double Side Arm Flasks without Water Jacket

Product Code. 10374601 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1000 mL
3000 mL
8 L
Includes:
Flask only
Flask, impeller and caps
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
10374601 1000 mL Flask, impeller and caps Each
10557131 50 mL Flask, impeller and caps Each
10694351 250 mL Flask, impeller and caps Each
10556941 25 mL Flask, impeller and caps Each
10345851 8 L Flask, impeller and caps Each
10142691 3000 mL Flask, impeller and caps Each
10100721 125 mL Flask, impeller and caps Each
10779721 500 mL Flask, impeller and caps Each
12491421 50 mL Flask only Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10374601 Supplier DWK Life Sciences Supplier No. 356884
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provide maximum surface between culture and glass flask

  • PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
  • Silicone rubber-lined cap
  • Autoclavable

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Silicone Rubber
Diameter (Metric) Side Arm 4.5 cm
Capacity (Metric) 1000 mL
Includes Flask, impeller and caps
Surface Coating PTFE Resin
Autoclavable Autoclavable
Closure Size 10 to 44 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.