missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Bulk Tubing (For Pharma and Lab Use)
Platinum-cured silicone translucent tubing USP Class VI for medical, laboratory and pharmaceutical use
£65.25
Specifications
Product Type | Bulk Tubing |
---|---|
Certifications/Compliance | USP Class VI |
Material | Silicone (Platinum-Cured) |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 1520 cm |
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Thickness (English) | Thickness (Metric) | Price | Quantity & Availability | ||
12379969
|
DWK Life Sciences
W224622-0203 |
0.25 in. | 6.35 mm | 0.09 in. | 2.3 mm |
£65.25
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||
Description
For use with Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head
- Autoclavable, radiation sterilizable
Specifications
Bulk Tubing | |
Silicone (Platinum-Cured) | |
1520 cm | |
Sterile |
USP Class VI | |
50 ft. | |
Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head |