Learn More
DWK Life Sciences Wheaton™ Bulk Tubing (For Pharma and Lab Use)
Platinum-cured silicone translucent tubing USP Class VI for medical, laboratory and pharmaceutical use
Brand: DWK Life Sciences W224622-0203
53.98 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Additional Details : Weight : 0.45360kg
Includes: Kits include sinker and polypropylene dispensing nozzle
Description
For use with Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head
- Autoclavable, radiation sterilizable
Specifications
Bulk Tubing | |
0.25 in. | |
Silicone (Platinum-Cured) | |
1520 cm | |
2.3 mm | |
Sterile |
USP Class VI | |
6.35 mm | |
50 ft. | |
0.09 in. | |
Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head |