missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)
Shop All Wheaton Science Products ProductsDescription
- Amber Type I borosilicate glass vials with writing patch
- 9mm ABC™ screw thread finish
- Packaged with 9mm ABC screw caps in convenience packs of 100
- Vials housed in a recyclable PETE clamshell case to help prevent particulate contamination
- Caps available in multiple colors with a choice of liner materials
Specifications
Specifications
| Closure Color | Black |
| Color (Seal) | Black |
| Material (Liner) | PTFE/Silicone |
| Color | Black |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | Yes |
| Sterility | Non-sterile |
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?