missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Seed Testing Papers: Grade 3236 Pleated Strips
Grade 3236 pleated strips for seed testing.
£1665.00 - £1700.00
Specifications
Format | Sheet |
---|---|
Material | Cellulose |
For Use With (Application) | Testing medium-large and coated seeds (e.g., sugar beet, fodder beet, grain, sunflower, rapeseed, mustard) |
Grade | Pleated |
Thickness (Metric) | 0.22 mm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11328914
|
Cytiva
10345576 |
4.37 x 0.78 in. (111 x 20 mm) |
£1665.00
Pack of 1000 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11338914
|
Cytiva
10345572 |
4.41 x 0.78 in. (112 x 20 mm) |
£1700.00
Pack of 1000 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
Description
Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.Specifications
Sheet | |
Testing medium-large and coated seeds (e.g., sugar beet, fodder beet, grain, sunflower, rapeseed, mustard) | |
0.22 mm | |
20 mm |
Cellulose | |
Pleated | |
0.78 in. |