missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Seed Testing Papers: Grade 3236 Pleated Strips

Product Code. 11328914
Change view
Click to view available options
Dimensions (L x W):
111 x 20 mm
112 x 20 mm
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11328914 111 x 20 mm Pack of 1000
11338914 112 x 20 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11328914 Supplier Cytiva Supplier No. 10345576
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Grade 3236 pleated strips for seed testing.

Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.
TRUSTED_SUSTAINABILITY

Specifications

Format Sheet
Material Cellulose
For Use With (Application) Testing medium-large and coated seeds (e.g., sugar beet, fodder beet, grain, sunflower, rapeseed, mustard)
Grade Pleated
Thickness (Metric) 0.22 mm
Dimensions (L x W) 111 x 20 mm
Length (English) 4.37 in.
Length (Metric) 111 mm
Width (English) 0.78 in.
Width (Metric) 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.