missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers - Grade 113
Strengthened with chemically stable resin additive. Whatman™ Qualitative Filter Papers - Grade 113 boast the fastest flow rate of the qualitative grades. Creped surface promotes ultra high loading capacity.
£329.00 - £396.15
Specifications
Format | Sheet |
---|---|
Material | Cellulose |
Pore Size | 30 μm |
Filtration Speed | 28 sec. |
Thickness (Metric) | 420 μm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11370404
|
Cytiva
1113-917 |
46 x 57 cm |
£329.00
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11380404
|
Cytiva
1113-991 |
19.2 x 39.3 in. (490 x 1000mm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
- Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous
- Fastest flow rate of the qualitative grades
- Creped surface
- Thickest filter paper in the qualitative range
Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications
Sheet | |
30 μm | |
420 μm |
Cellulose | |
28 sec. |