missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers - Grade 113
Strengthened with chemically stable resin additive. Whatman™ Qualitative Filter Papers - Grade 113 boast the fastest flow rate of the qualitative grades. Creped surface promotes ultra high loading capacity.
Brand: Cytiva 1113-917
Code : A0
Additional Details : Weight : 3.14000kg
Description
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
- Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous
- Fastest flow rate of the qualitative grades
- Creped surface
- Thickest filter paper in the qualitative range
Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications
Grade 113 Qualitative Filter Paper Wet-Strengthened, sheet, 46 x 57 cm | |
Cellulose | |
28 sec. | |
Grade 113 | |
46 x 57 cm | |
460 mm | |
570 mm |
Sheet | |
30 μm | |
Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous precipitates. Fastest flow rate of the qualitative grades. Creped surface. Thickest filter paper in the qualitative range. | |
420 μm | |
18.1 in. | |
22.4 in. |